American Standard Gravity-Tank Toilet (Kloset Duduk Tangki Gravitasi)

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorWhite
UNSPSC30181505
StandardsANSI, ASME
Number of PiecesTwo Piece
Seat MaterialPlastic
ADA ComplianceNo
CollectionChampion(R) PRO
Flush HandleLeft Hand Trip Lever
Flush ModeSingle Flush
Flushing MethodGravity Fed
Gallons per Flush (gpf)1.28
Includes Flush Valve CoverNo
Rim Height (inch)16 1/2
Rough-In (inch)12
Trapway Diameter (inch)2 3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait