Non Brand General Purpose Solenoid Valve

Sebelum PPN:
Rp7.399.900 - Rp9.899.900
Spesifikasi
UNSPSC40141605
Body MaterialPVC
Operation TypeDirect Acting
Valve ConfigurationNormally Closed
Coil EnclosureWatertight
Coil Insulation ClassF
Electrical ConnectionsWire Leads
For MediaWater
Frequency (Hz)50
Includes CoilYes
Max. Operating Pressure Differential - Air/Inert GasNot Rated
Max. Operating Pressure Differential - Light OilNot Rated
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - WaterNot Rated
Maximum Fluid Temperature (°F)140
Min. Operating Pressure Differential (psi)0 (Zero)
NEMA Rating4
Operating EnvironmentCorrosive; Indoor; Outdoor
Valve Positions2-Position
Valve Ways2-Way
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan