CHICAGO FAUCETS Fixed Showerhead

Sebelum PPN:
Rp2.299.900 - Rp5.199.900
Spesifikasi
UNSPSC40141703
StandardsCSA B125.1; EPA WaterSense; ASME A112.18.1
Connection TypeFNPT
Includes HandleNo
Face ShapeCircle
ADA ComplianceNo
CEC CompliantCEC Compliant
Compatible Grainger Part Number2LYJ1
Compatible Mfr. Model Number2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP
Connection Size (inch)1/2
Fixed Showerhead Flow Rate (gpm)1.5
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Tub SpoutNo
Includes ValveNo
Shower Head MaterialBrass
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishPolished Chrome
Vandal Resistant FeaturesVandal Resistant Showerhead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-function fixed showerheads are typically smaller (less than 5inch-dia.) in size and include a single-function spray face or nozzle. Also known as wall-mount showerheads, these are the traditional showerheads installed standard in most bathrooms.

Ulasan Produk

Tidak ada ulasan