ACORN Fixed Showerhead

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC40141703
StandardsLead Free
Connection TypeNPSM
Ligature ResistantNo
Includes HandleNo
ADA ComplianceNo
CEC CompliantNon CEC Compliant
Compatible Mfr. Model NumberAcorn Acme, Apex, Zenith Showers
Connection Size (inch)1/2
Face ShapeCone
Faucet Body MaterialBrass
Fixed Showerhead Flow Rate (gpm)2
Fixed Showerhead Thickness (inch)1/4
Fixed Showerhead Width (inch)1 1/4
IncludesShower Head Assembly
Includes Fixed ShowerheadNo
Includes Handheld ShowerheadNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
SeriesAcorn Acme, Apex, Zenith Showers
Shower Head MaterialBrass
Showerhead Face ColorSilver
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature- and vandal-resistant fixed showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities. These showerheads are designed without any recesses for pinching, grasping, or ligatures.

Ulasan Produk

Tidak ada ulasan