CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucet

Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Series1100
IncludesMounting Hardware
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
Max. Installation Surface Thickness (inch)1 1/2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1-099XTJKABNF; 1-100XTJKABNF
Spout Height (inch)6 5/8
Spout Length (inch)8
Spout Reach (inch)8
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan