ADVANCE TABCO Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucet

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC40141702
StandardsNSF 61
SeriesHeavy Duty
IncludesSwing Spout
Ligature ResistantNo
ADA ComplianceNo
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2
Max. Installation Surface Thickness (inch)1/4
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number002711-40; 002712-40
Spout Height (inch)8 1/2
Spout Length (inch)14
Spout Reach (inch)14
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.

Ulasan Produk

Tidak ada ulasan