CFG Dual-Lever-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp4.399.900 - Rp5.699.900
Spesifikasi
UNSPSC40141702
StandardsWaterSense
SeriesCapstone
Ligature ResistantNo
Flow Rate (gpm)1.2
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Max. Installation Surface Thickness (inch)7/8
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power SourceNone
Replacement Cartridge Mfr. Model Number40008; 40009
Spout Height (inch)8 7/16
Spout Length (inch)3 11/16
Spout Reach (inch)8 1/4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan