CLECO Air-Powered Router

Sebelum PPN:
Rp50.999.900
Spesifikasi
UNSPSC27112707
Manufacturer Part Number12L4018-01
Overall Height (inch)11 1/4
Housing MaterialComposite
Shank Diameter (inch)1/4
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air consumption (CFM)38
Body StyleInline
Collet Size (inch)1/4
Exhaust LocationFront
Horsepower (HP)1.7
Kit ContentsCollet; Wrenches
Maximum Speed (rpm)18000
Minimum Hose Size (inch)1/2
Minimum Speed (rpm)18000
Power SourceAir-Powered
Required Pressure (Psi)90
Series12-40
Speed SettingsFixed
Tool Weight (lbs)4.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These light, compact air routers are easier to maneuver for smaller jobs and more detailed work than large corded routers. Their collet holds bits with a shank diameter that matches the collet size, and their depth adjustment controls how far the bits cut into material. They accept a range of bit styles to make different cuts, such as chamfers, dadoes, rabbets, and mortises.

Ulasan Produk

Tidak ada ulasan