AMERIC Air-Powered Fan & Blower for Confined Space

Sebelum PPN:
Rp60.999.900
Spesifikasi
UNSPSC40101601
StandardsC and D Hazardous Locations; C-UL Listed Class 1; UL
IncludesBlower
Air inlet (inch)3/8 Male Quick Disconnect
Maximum Inlet Pressure (PSI)100
Blower/Fan Speed (rpm)3000
Duct Diameter (inch)12
Maximum Air Consumption (cfm)38
Maximum Flow in Free Air (cfm)2063

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axial blowers create low-pressure, high-volume airflow, making them a good choice for small spaces with ducts shorter than 15-25 feet.

Ulasan Produk

Tidak ada ulasan