CLECO Air-Powered Cut-Off Tool

Sebelum PPN:
Rp27.999.900 - Rp37.999.900
Spesifikasi
UNSPSC27112709
Housing MaterialComposite
Power SourceAir Powered
Duty RatingMedium Duty
Air Inlet TypeNPT
Accessory Free Tool ChangeNo
Air Inlet GenderFemale
Anti-Vibration TechnologyYes
Arbor Hole ShapeRound
Cut-Off Wheel OrientationRight Angle
Exhaust LocationRear
Kit Contents(1) Bare Tool
Lever TypeLocking
Minimum Hose Size (inch)1/4
ReachCompact
Speed ControlLever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long body of these cut-off tools extends their reach beyond 11inch to fit into recesses and between two surfaces. They position cut-off wheels below the tool head with the cutting edge extending inline with the tool body to make cuts from the front or side of the tool. Extended-reach cut-off tools require a two-handed grip with one hand at the base of the body and the other hand closer to the wheel.

Ulasan Produk

Tidak ada ulasan