KISSLER Water Supply Stop

Sebelum PPN:
Rp279.900 - Rp299.900
Spesifikasi
UNSPSC40141609
StandardsCSA; IAPMO; UPC
Country of OriginChina (subject to change)
Body MaterialBrass
Handle MaterialBrass
Connection - Side 1 (inch)1/2 FIP
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Gender/Type - Side 1FIP
Connection Size - Side 1 (inch)1/2
Connection Size - Side 2 (inch)1/2
Connection Type-Side 1IPS
FinishChrome-Plated
Handle Operation1/4-Turn
Handle TypeOval
Maximum Media Temperature (°F)180
Maximum Operating Pressure (psi)125
Media Temperature Range (°F)40 to 180
Minimum Media Temperature (°F)40
Stem MaterialBrass
Valve Body MaterialChrome-Plated Brass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle body water supply stops have inlet and outlet ports perpendicular to each other and act as an elbow to change the direction of media flow.

Ulasan Produk

Tidak ada ulasan