CONDOR Unauthorized Parked Vehicle Fine Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp189.900
Spesifikasi
UNSPSC55121710
Country of OriginUSA (subject to change)
Sign HeaderNo Header
Sign Legend StyleText
Sign LegendUnauthorized Parking Mandates $100 Fee
ADA CompliantNo
Average Outdoor Durability (year)1 to 3.
Holes on 1 in. CentersNo
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignNo
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign Legend Text ColorBlack
Sign MaterialPolyethylene
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness (inch)0.055
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan