FLINT WALLING Control Box for Submersible Deep-Well Pump

Sebelum PPN:
Rp2.699.900 - Rp7.499.900
Spesifikasi
TypeSubmersible
UNSPSC39121510
Country of OriginUSA (subject to change)
For use with3-Wire Submersible Well Pumps
LocationIndoor/Outdoor
Compatible Pump TypeSubmersible Deep-Well
Control Box TypeCSIR
Enclosure Type3R
Number of Pumps Controlled1
Phase - Pumps1
Rated Voltage (V AC)230
Switch ActuationNo Switch Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.

Ulasan Produk

Tidak ada ulasan