DANCO Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp299.900 - Rp379.900
Spesifikasi
MaterialPlastic
ColorSilver
UNSPSC40141701
ShapeRound
Product TypeSink Drain
Body Height (inch)8-1/2
Country of OriginChina (subject to change)
Drain Stopper TypePop Up
For use withLavatory Sinks
Overall Diameter (inch)2-1/8
Pipe Diameter (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drains feature a hand-operated lever that is pushed down to lift the drain cover and allow water to flow down the drain. Pulling up on the lever moves the drain cover down to stop the flow of water down the drain. They eliminate the need for people to put their hands in dirty water to remove the drain.

Ulasan Produk

Tidak ada ulasan