DELTA FAUCET COMPANY Single-Joystick-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp6.899.900
Spesifikasi
UNSPSC40141702
StandardsANSI A117.1; ASME A112.18.1/CSA B125.1
SeriesDelta Commercial
Country of OriginUSA (subject to change)
Flow Rate (gpm)1.2
ADA ComplianceNo
CEC CompliantNon CEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberRP50587
Spout Height (inch)4-7/8
Spout Length (inch)5
Spout Reach (inch)5
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan