GENTA Single-Joystick-Handle Single-Hole Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC40141702
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
SeriesGena
Includes3 Hole Deck Plate; Drain; Metal Pop Up Waste Assembly
Country of OriginChina (subject to change)
ADA ComplianceYes
CEC CompliantCEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1255
Spout Height (inch)5-3/16
Spout Length (inch)5-5/32
Spout Reach (inch)4-9/16
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan