DOMINION FAUCETS Single-Joystick-Handle Single-Hole Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC40141702
StandardsAB1953; cUPC; ASME A112.18.1/CSA B125.1; IAPMO; NSF; UPC
SeriesGold
IncludesPop up Drain Assembly
Country of OriginTaiwan (subject to change)
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.2
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number46-1850
Spout Length (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan