GENTA Shower Faucet

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC30181503
StandardsCSA B125.1; ASME A112.18.1
SeriesGenta Posi-Temp T2472
IncludesArm; Escutcheon; Flange
Country of OriginUSA (subject to change)
ADA ComplianceYes
CEC CompliantCEC Compliant
Connection Size (inch)5/8
Connection TypeIPS
Face ShapeCircle
Fixed Showerhead Flow Rate (gpm)1.75
Fixed Showerhead Thickness (inch)2-11/32
Fixed Showerhead Width (inch)3-3/4
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateYes
Includes ValveYes
Ligature ResistantNo
Shower Head MaterialMetal, Plastic
Showerhead FunctionMulti
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower faucets with fixed showerheads include the fixed showerhead, attachment arm and flange, plus faucet control handles and trim. These components are interchangeable without altering the behind-the-wall plumbing in residences, hotels/motels, gyms, locker rooms, and behavioral facilities.
Feature
Adjustable Temperature Limit Stop, Pressure Balancing Mechanism

Ulasan Produk

Tidak ada ulasan