FEBCO Reduced-Pressure Zone Backflow Preventer

Sebelum PPN:
Rp60.999.900 - Rp67.999.900
Spesifikasi
UNSPSC40141622
StandardsASSE 1013; B64.4; FM; UL; USC
Width (inch)10
Length (inch)22
Series825YA, Watts 825
Body MaterialBronze
Brand & SeriesFEBCO 825YA
ConnectionFNPT
Country of OriginChina (subject to change)
Maximum Pressure (psi)175
Maximum Temperature (°F)140
Product TypeReduced Pressure Zone Backflow Preventer
Temperature Range (°F)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduced-pressure zone backflow preventers are suitable for applications with non-potable water, such as irrigation and industrial or recycled water service.

Ulasan Produk

Tidak ada ulasan