JOHN GUEST Polypropylene Barbed Tube Fitting

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorWhite
UNSPSC40142613
StandardsNSF/ANSI 51; NSF/ANSI 61
ApplicationPotable Water
Manufacturer Part NumberPP251612W-PK10
Barb StyleStandard
Country of OriginUnited Kingdom (subject to change)
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter (inch)3/8
Fitting Side B Connection TypeTube Stem
Fitting Side B Tube Inner Diameter (inch)1/2
Maximum Operating Pressure (psi)145
Maximum Operating Temperature (°C)65
Minimum Operating Temperature (°C)20
Specific Fitting ShapeStraight Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene barbed tube fittings are suitable for use in chemical plant and non-potable water applications.

Ulasan Produk

Tidak ada ulasan