ELDON JAMES Tube Fitting Barbed Polyethylene

Sebelum PPN:
Rp499.900
Spesifikasi
ColorWhite
StandardsFDA 21 CFR 177.1520; RoHS; USP Class VI
ApplicationFood Process; Medical; Potable Water
Country of OriginUSA (subject to change)
Resistance PropertiesChemical-Resistant
Barb StyleSingle Barb
Fitting MaterialHDPE
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter (inch)3/16
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter (inch)3/16
Manufacturer Part NumberL0-3HDPE
Maximum Operating Pressure (psi)260
Maximum Operating Temperature (°F)226
Minimum Operating Temperature (°F)80
Specific Fitting Shape90° Elbow
UNSPSC40142604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyethylene barbed tube fittings are chemical-resistant and suitable for use in chemical plant, food processing, and water applications.

Ulasan Produk

Tidak ada ulasan