Hayward Plumbing Needle Valve

Sebelum PPN:
Rp3.599.900 - Rp4.199.900
Spesifikasi
UNSPSC40141602
StandardsD1784
Length (inch)5
Country of OriginUSA (subject to change)
Body MaterialGlass Filled Polypropylene
ConnectionFNPT
Fitting StyleStraight
Handle MaterialGlass Filled Polypropylene
Max. Height (inch)3-3/8
Maximum Pressure (psi)150
Seal MaterialPTFE
Stem TypeIntegrated
Temperature Rating (°F)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene needle valves are glass-filled for added strength and rigidity. They offer better resistance to heat and solvents than PVC.

Ulasan Produk

Tidak ada ulasan