CONDOR Not Responsible Sign

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp159.900
Spesifikasi
UNSPSC55121704
Width (inch)10
Depth (inch)11/200
Country of OriginUSA (subject to change)
Sign HeaderNo Header
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z535
Anti-Slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantYes
Height (inch)7
Includes Mounting HardwareNo
Material PropertiesRigid
Metal DetectableNo
Minimum Application Temperature (°F)-90
Mirror PrintNo
Mounting Hole Dia. (inch)0.1875
Mounting Pattern4 Corner
Number of Printed Sides1
OSHA RegulationsOSHA 29 CFR 1910.145
Outdoor Life Expectancy (year)1 to 3
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign MaterialPolyethylene
Sign Mounting LocationWall
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
State Specific SignNo
Thickness (inch)0.055
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan