INVID TECH Network IP Video Fixed & Varifocal Camera

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC46171610
IncludesD WDR; Digital Noise Reduction 2D DNR and 3D DNR; Intelligent Video Analysis; Motion & Analysis; Mounting Hardware
Country of OriginChina (subject to change)
For use withNetwork Video Recorders
Indoor/Outdoor UsageOutdoor
Body ColorWhite
Camera DesignTurret
Color DisplayColor
Compatible connectorRJ45
IP RatingIP67
IR Illuminator Wavelength (nm)850
Image Sensor (CMOS)1/2.7
Includes Power SupplyNo
Input TypeNo Inputs Included
Lens TypeFixed
Manufacturer Part NumberPAR-P5TXIRA2812-LC
Maximum Detection Distance (ft)164
Maximum Focal Length (mm)12
Maximum Operating Temperature (°F)140
Maximum Viewing Angle (⁰)116
Minimum Focal Length (mm)2.8
Minimum Operating Temperature (°F)-22
Minimum Viewing Angle (⁰)20.5
Mounting LocationCeiling; Wall
Night CapableDay and Night
Operating Voltage (V DC)12
Output TypeNo Outputs Included
Overall Diameter (inch)4-3/8
Overall Height (inch)3-7/8
Pixels2592x1944
Power Consumption (W)10
Resolution (MP)5
StandardsCE; FCC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These surveillance network IP systems record footage in designated areas. Select items include cameras that use an existing network infrastructure for operation rather than manually wired for operation. These systems are often used when video content needs to be centralized and viewed by people in different locations.
Feature
Free MAC Client; SD Card Slot

Ulasan Produk

Tidak ada ulasan

Halaman Terkait