Hayward Manual Diaphragm Valve

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC40141621
StandardsASTM D1784
Manufacturer Part NumberDAB1015UFF
Country of OriginSouth Korea (subject to change)
Body MaterialPVC
Coefficient of Volume(Cv)26
Connection TypeNPT x Socket
Connection Type - Side 2Socket
Connection Type-Side 1NPT
Diaphragm MaterialFPM
For MediaChemicals
Handle Height (inch)7.67
Handle TypeWheel
Length (inch)7.09
Max Pressure (CWP) (psi)150
Maximum Ambient Temperature (°F)140
Maximum Operating Temperature (°F)140
Media Temperature Range (°F)34 to 140
Minimum Ambient Temperature (°F)0
Minimum Operating Temperature (°F)34
Nominal Valve Size (inch)1-1/2
Seal MaterialFPM
Special FeaturesPosition Indicator
Valve SeriesDAB
Valve Ways2-Way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan