GF PIPING SYSTEMS Manual Ball Valve

Sebelum PPN:
Rp2.199.900 - Rp7.499.900
Spesifikasi
UNSPSC40141607
Country of OriginSwitzerland (subject to change)
Body MaterialPolypropylene
Seal MaterialPTFE
Handle MaterialGlass-Filled Polypropylene
3-A ComplianceNot Rated
Ball MaterialPolypropylene
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaCorrosive Chemicals; Water
HandleLever
Handle ColorOrange
Included MountingBase Pad
Max. Pressure (CWP) (bar)10
Max. Pressure (Combustible Gas)Not Rated
Media Temperature Range (°F)32 to 176
Seat MaterialPTFE
Special FeaturesActuator Compatible
StandardsASTM D1784; NSF 61
Stem MaterialPolypropylene
Stem TypeBlowout Resistant
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series546 Pro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene ball valves are wear- and corrosion-resistant.

Ulasan Produk

Tidak ada ulasan