FACOM Insulated Socket Set

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
UNSPSC27113204
FinishInsulated
Country of OriginFrance (subject to change)
Socket Shape12-Point
Measurement TypeMetric
Container TypeNone
Drive TypeHand
Flex Socket Count/StyleNone
Impact RatedNo
Includes Socket BitsNo
Includes WrenchesNo
InsulatedNo
Non-SparkingNo
Socket Size Range (mm)8 to 19
Tether Ready SocketsNot Tether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric insulated socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. Sockets come in sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait