ENCORE Handheld Showerhead

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC40141703
SeriesSaniShower with Shut-Off
Country of OriginTaiwan (subject to change)
Connection TypeNPSM
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Connection Size (inch)1/2
Face ShapeCircle
Handheld Showerhead Flow Rate (gpm)2
Handheld Showerhead Thickness (inch)1-7/8
Handheld Showerhead Width (inch)2-13/16
Includes Fixed ShowerheadNo
Includes Handheld ShowerheadYes
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Plumbing BrandEncore
Shower Head MaterialABS Plastic
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeHandheld
StandardsASME.18.1-2005; CSA B125.1-05; ADA; ANSI A117.1
Trim FinishWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld showerheads allow users to add or replace a handheld showerhead to a new or existing shower hose.
Feature
Eco-Friendly, Hand Shower with Shut-Off

Ulasan Produk

Tidak ada ulasan