GOATTHROAT PUMPS Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
UNSPSC31160000
Country of OriginUSA (subject to change)
Housing Material - PumpsPolypropylene
Max. Outlet Pressure (psi)7
Maximum Head Pump (ft)10
Pump Connection ID (inch)1/2
Pump Connection OD (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Food and sanitary hand drum pumps comply with specific sanitary standards of the food and drug industry to minimize the risk of product contamination. Also called food grade drum pumps, they're typically used to dispense and transfer small volumes of syrups, juices, oils, and soaps in food, beverage, and pharmaceuticals production.
Feature
External Pressure Release Valve Must be Opened by Hand Before Removing Pump from Container; Groundable Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 6Psig; Standard Pump: Internal Pressure Relieve Valve Opens Automatically If Container Pressure Exceeds 8Psig

Ulasan Produk

Tidak ada ulasan