KOHLER Fixed Shower Head (Kepala Pancuran Dinding)

Sebelum PPN:
Rp8.499.900
Spesifikasi
UNSPSC40141703
StandardsCSA B125.1; ASME A112.18.1
SeriesWaterTile
Country of OriginUSA (subject to change)
Connection TypeNPT
ADA ComplianceYes
CEC CompliantCEC Compliant
Connection Size (inch)1/2
Face ShapeSquare
Fixed Showerhead Flow Rate (gpm)2.5
Fixed Showerhead Thickness (inch)2-5/8
Fixed Showerhead Width (inch)4-7/8
IncludesMounting Plate
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Plumbing BrandKohler
Shower Head MaterialBrass
Showerhead FunctionSingle
Showerhead Spray PatternCombo
Showerhead TypeWall Mounted
Trim FinishPolished Chrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Body sprayers deliver jetted sprays of water at the user's preference of temperature and pressure. Multiple body sprayers can be flush mounted at different heights on multiple walls to provide a spa-like experience with a full-body shower.
Feature
54-Nozzle Body Spray Delivers a Soothing Spray, Fully Adjustable Sprayface Pivots for Targeted Hydromassage, Masterclean™ Sprayface is Easy to Clean, Low-Profile Design Complements Any Décor

Ulasan Produk

Tidak ada ulasan