ENCORE Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC40141702
StandardsNSF 61/9
SeriesKL83
Country of OriginUSA (subject to change)
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.5
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberKL50-Y006-CCV or KL50-Y007-CCV
Spout Height (inch)3
Spout Length (inch)4
Spout Reach (inch)4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan