ENCORE Dual-Lever-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC40141702
StandardsCSA B125.1; NSF 61/9
SeriesKL83
Country of OriginUSA (subject to change)
Ligature ResistantNo
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.5
IncludesMounting Hardware
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberKL50-Y006-CCV or KL50-Y007-CCV
Spout Height (inch)3
Spout Length (inch)4
Spout Reach (inch)4
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Ulasan Produk

Tidak ada ulasan