General Copper, Aluminum & Stainless Steel Tubing Bending Tool (Pemotong Selang / Gunting Selang)

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC23171703
ApplicationTube Bending
Manufacturer Part Number153
Country of OriginChina (subject to change)
Handle TypeExtra-Long
Bend Angle - Maximum (⁰)180
Bend Angle - Minimum (⁰)90
Bend Mechanism StyleLever
Bend Type MarkingsLeft; Offset; Right
Compatible Tubing MaterialAluminium, Brass, Copper
Tubing Outside Diameter - Maximum (inch)3/16, 1/4, 5/16, 3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-size lever-style benders have multiple slots in their forming head to bend different tubing sizes. They push their lever handle toward their fixed handle to apply steady leverage for making bends.

Ulasan Produk

Tidak ada ulasan