GIBSON Bathtub & Shower Faucet Combination (Kran Bak Mandi dan Shower)

Sebelum PPN:
Rp3.399.900 - Rp4.799.900
Spesifikasi
UNSPSC40141703
StandardsCSA B125.1; ASME A112.18.1
IncludesArm; Escutcheon; Flange
Country of OriginUSA (subject to change)
Connection TypeIPS
ADA ComplianceYes
CEC CompliantCEC Compliant
Connection Size (inch)5/8
Face ShapeCircle
Fixed Showerhead Flow Rate (gpm)1.75
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes Trim PlateYes
Includes Tub SpoutYes
Ligature ResistantNo
Shower Head MaterialMetal, Plastic
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome
Tub Spout TypePull Up Diverter Spout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.
Feature
Adjustable Temperature Limit Stop, Pressure Balancing Mechanism

Ulasan Produk

Tidak ada ulasan