ELKAY Water Filter Appliance (Filter Pemurni Air)

Sebelum PPN:
Rp3.199.900 - Rp6.799.900
Spesifikasi
MaterialActivated Carbon
UNSPSC40161502
StandardsNSF 372 (lead free); NSF 42; NSF 53
Overall Length (inch)3-1/8
Country of OriginMexico (subject to change)
Diameter (inch)3-1/8
Filter TypeLead
Flow Rate (gpm)1.5
Maximum Pressure (psi)105
Maximum Temperature (°F)100
Minimum Pressure (PSI)20
Minimum Temperature (°F)40
Overall Height (inch)9-1/2
ReducesChlorine Taste and Odor; Cysts; Lead; Particulates; Sediment
Removes Particle Size Down To (micron)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bottle filling stations use water filters to remove contaminants and improve the quality of drinking water with no unpleasant smell or taste.

Ulasan Produk

Tidak ada ulasan