Spesifikasi
| UNSPSC | 27131511 |
|---|---|
| Includes | Safety-Lock Lever |
| Country of Origin | USA (subject to change) |
| Power Source | Air Powered |
| Air Inlet Connection Size (inch) | 3/8 |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Air Pressure (psi) | 90 |
| Air consumption (CFM) | 38 |
| Air inlet (inch) | 3/8 NPT Female |
| Anti-Kickback Clutch Type | None |
| Anti-Restart Technology | Yes |
| Brake Type | None |
| DUTY | Heavy Duty |
| Dust Management | None |
| Exhaust Location | Side |
| For Wheel Dia. (inch) | 1-1/2 |
| Grinder Orientation | Straight |
| Grip Style | Barrel Grip |
| Handle Material | Composite |
| Horsepower (HP) | 1 |
| Kit Contents | (1) Bare Tool |
| Maximum Speed (rpm) | 12,000 |
| Minimum Hose Size (inch) | 3/8 |
| Number of Speed Settings | 1 |
| Overall Length (inch) | 7-3/4 |
| Safety Stop Mechanisms | Saftey Lever |
| Safety features | Safety Lock Lever |
| Spindle Thread Size | 3/8\"-24 |
| Standards | CE Certified; EAC Certified |
| Switch Type | Lever |
| Tether Style | Not Tether Capable |
| Tool Style | Straight |
| Tool Weight (lbs) | 2.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Air-powered straight wheel grinders rotate thick abrasive wheels or stones for moderate-to-heavy material removal. They function like handheld versions of bench grinders, using the wheel's edge as the grinding face. They are as aggressive as angle grinders but set their wheel at the end of a long, slim shaft to increase reach and access tight spaces. Straight wheel grinders are designed for a two-handed grip with one hand on the tool body and the other hand on the shaft behind the wheel. They are used to shape workpieces, smooth welds, sharpen cutting blades and bits, and remove material from flat surfaces, curves, and contours. These tools run on compressed air and are typically lighter than corded grinders to help reduce operator fatigue during extended use. They contain few moving parts, so they tend to run cool and have a long lifespan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
