DESCO Air Ionizer

Sebelum PPN:
Rp44.999.900 - Rp55.999.900
Spesifikasi
UNSPSC31160000
Width (inch)6-5/8
Product TypeOverhead
Depth (inch)3-7/8
Country of OriginUSA (subject to change)
Voltage (V AC)120/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overhead air ionizers mount in fixed positions and blow ionized air downward over workstations. They cover larger areas more consistently than benchtop air ionizers. These air ionizers are ideal for applications with confined work areas or where objects on a workbench would block airflow.
Feature
2 ft x 5 ft Coverage Area3 Position Fan Speed: Low, Medium, High

Ulasan Produk

Tidak ada ulasan