JOHN GUEST Acetal Barbed Tubing Fitting (Sambungan Selang)

Sebelum PPN:
Rp949.900 - Rp1.299.900
Spesifikasi
ColorGray
UNSPSC40141719
StandardsNSF/ANSI 51; NSF/ANSI 61
ApplicationAir; Inert Gases; Potable Water
Country of OriginUnited Kingdom (subject to change)
Barb StyleStandard
Displayed BrandJOHN GUEST
Fitting MaterialAcetal
Fitting Side A Connection TypeTube Stem
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter (inch)3/8
Maximum Operating Pressure (psi)145
Maximum Operating Temperature (°C)65
Minimum Operating Temperature (°C)20
Specific Fitting ShapeStraight Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These barbed insert tube fittings are made of acetal for use in air and potable water applications including commercial and residential irrigation systems. Blue acetal fittings are suitable for irrigation systems, gray fittings are used with foodstuff, potable liquids, and inert gases.

Ulasan Produk

Tidak ada ulasan