Husqvarna Abrasive & Replacement Part for Floor Grinder

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC31191505
ApplicationDry Polishing of Concrete and Cement Based Terrazzo Floors
IncludesPad
Country of OriginBulgaria (subject to change)
For use withPG 680 RC
Disc Diameter (inch)5
For Tool TypeHusqvarna PG Series Polishing Pads
Good Performance for MaterialHard Concrete; Soft Concrete
Material ApplicationConcrete; Terrazzo
Overall Width (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polishing pads are fine-grit abrasives that remove small amounts of material and produce a reflective shine. They are used dry for the final step when refinishing floors.

Ulasan Produk

Tidak ada ulasan