THK Block and Rail HSR15C Series

Sebelum PPN:
Rp1.199.900 - Rp17.999.900
Spesifikasi
Type of LM BlockC
Lubrication and Dust Prevention Accessorieswith End Seal + Side Seal + Inner Seal
Size G (mm)20/20
Outer Dimensions MxWxL (mm)24x47x56.6
Basic Load Rating C-C₀ (kN)10.9-15.7
Grease NipplePB1021B
LM Block Dimensions B (mm)38
LM Block Dimensions C (mm)30
LM Block Dimensions L₁ (mm)38.8
LM Block Dimensions Mounting Hole S (mm)M5
LM Block Dimensions TxKxNxE (mm)7x19.3x4.3x5.5
LM Rail Dimensions Height M₁ (mm)15
LM Rail Dimensions Pitch F (mm)60
LM Rail Dimensions Width W₁ ±0.05 (mm)15
LM Rail Dimensions d₁xd₂xh (mm)4.5x7.5x5.3
Pilot Hole for Side Nipple e₀xf₀xD₀ (mm)3.2x3.9x3
Static Permissible Moment (MA) (kN.m)1 Block = 0.0945; Double Blocks = 0.527
Static Permissible Moment (MB) (kN.m)1 Block = 0.0945; Double Blocks = 0.527

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flange of the LM block has tapped holes. Can be mounted from the top or the bottom. Used in places where the table cannot have through holes for mounting bolts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait