YUKEN E Series Flow Control and Relief Valves EFBG-06 Type (Katup Kontrol Aliran)

Sebelum PPN:
Rp60.999.900
Spesifikasi
Metered Flow Adjustment Range (L/minute)2.5 to 250
Flow Controls Rated Current (mA)750
Flow Controls Coil Resistance (ohm)10
Flow Controls Differential Pressure (MPa)0.7
Design Number61
Flow Controls Hysteresis3% or less
Flow Controls Repeatability1% or less
Maximum Flow Rate (L/minute)250
Maximum Operating Pressure (MPa)24.5
Pilot ConnectionInternal Pilot
Pilot Flow at Normal (L/minute)1
Pressure Control Coil Resistance (ohm)10
Pressure Control Pressure Adjustment Rang (MPa)1.4 to 24.5
Pressure Controls Hysteresis3% or less
Pressure Controls Rated Current (mA)880
Pressure Controls Repeatability1% or less
Series Number(EFB) Proportional ElectroHydraulic Flow Control and Relief Valve
Transition (L/minute)4
Type of MountingSub-Plate Mounting
Valve Size06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flow control and relief valve is an energy-saving valve that supplies the minimum pressure and flow necessary for actuator drive. Since this valve controls the pump pressure by following the load pressure while keeping the differential pressure minimized, it serves as a low power-consumption energy-saving, meter-in, controlled flow control valve. Further, since a temperature compensation function is incorporated, this valve provides consistent flow control without respect to the fluid temperature.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website

Ulasan Produk

Tidak ada ulasan

Halaman Terkait