OLI PNEUMATIC ROTARY S - BALL VIBRATOR
#Grup produk P110161352
Sebelum PPN:
Rp1.499.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material | Aluminium body, zinc plate cover and Ixef® covers |
|---|---|
| ATEX | II 2D c Tx II 2G c Tx |
| Technology | Rotary vibration - high frequency |
| Working Temperature (°C) | From -20 to 150 (from -4 °F to 302 °F) |
| Air Supply Quality | Class 5.4.4. |
| Duty cycle | Discontinuous |
| Maximum Noise Level (dBA) | 90 |
| Pneumatic Circuit | Filter + flow control valve + lubrication + 3/2 ways valve N.C. |
| Powder | Dry and Granular |
| Problem Solving | Bridge and rat-holing - friction reduction - separation |
| Working Pressure (Bar) | From 2 to 6 (from 29 psi to 87 psi) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The OLI “S” series pneumatic rotational vibrators generate high frequency vibration thanks to a steel ball that rotates inside two housings made of hardened and ground steel.
Advantages
- Easy to install
- Low air consumption
- Excellent quality/price ratio
Certification
The S series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and comply with the 2014/34 / UE directives.
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Advantages
- Easy to install
- Low air consumption
- Excellent quality/price ratio
Certification
The S series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and comply with the 2014/34 / UE directives.
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.
NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Feature
The S series requires lubricated air at a working pressure from 2 to 6 bar (29 ~ 87 PSI).At maximum speed, the noise does not exceed 90 dB (A).
They are designed to be used in outdoor applications, for this reason the body is made of blue anodized aluminum while covers are in Ixef®, a particular plastic material with high resistance to atmospheric agents and harsh working conditions.
The S series is composed of eight different sizes of vibrators.
Use
They are particularly efficient when used with fine powders and small-sized, non-wet granular materials.Hopper and silo - screen - vibrating table - chute
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
