KLINGER Gasket Sheet

Sebelum PPN:
Rp84.900 - Rp1.399.900
Spesifikasi
Thickness (mm)2
Ignition loss (%)<5
Number of Stainless Steel Reinforcements1
Material Tanged Stainless SteelASI 316 (L)
Basis CompositionMica-based sealing material with a perforated 0.1 mm thick stainless steel reinforcement.
Compressibility ASTM F 36 J (%)15-23
Density (g/cm³)2.1
Maximum Gasket Load (MPa)80
Maximum Temperature (°C)900
Recovery ASTM F 36 J (%)32-42
Stress relaxation DIN 52913, 50 MPa, 16 h/300°C (MPa)33
Thickness Increase ASTM F 146, Oil IRM 903: 5 h/150°C (%)12
Weight Increase (ASTM F 146, Oil IRM 903: 5h at 150°C)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KLINGER®milam PSS engineered for highly demanding operating conditions. Featuring a high-temperature Mica-based material with perforated stainless steel reinforcement, KLINGER® milam PSS gaskets are specifically designed for hot, dry gas applications at up to 900 °C and 5 bar. Their outstanding chemical resistance also makes them suitable for a wide range of other applications. This product is also available as Milam H, a high-quality homogeneous mica sheet.
Fitur
Certificate : German Lloyd

Ulasan Produk

Tidak ada ulasan