Insite IG Suspended Solid Meter

Sebelum PPN:
Rp139.999.900
Spesifikasi
Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The InsiteIG Portable Meter is a unique instrument that combines advanced electronics with exceptional functionality and ease of use. The meter will accept any standard portable DO, SS, pH, or ORP sensor and will automatically configure itself for the correct operation. The quick-disconnect, mil-spec connectors allow for quick sensor swaps. The meter includes a 250 point data logger that records sensor type, sensor reading, date, time, and location. The included Portalog software offers several sort options to customize the downloading and reporting of collected data. The rechargeable batteries allow for 8+ hours of use between charges.

The InsiteIG PortaCaddie is an organizational tool, sold with each sensor, that captures the meter along with the sensor and cable. The PortaCaddie is designed to manage the cable to eliminate tangles while using the system in the field. The meter, sensor, and cable are retained securely during transport and are easily deployed at the desired test location. The rugged design was built specifically for the rigors encountered by field instrumentation. The PortaCaddie was designed to offer a level of protection to the meter, sensor, and cable.

Specifications

one sensor channel

automatic sensor configuration

sensor connector

memory backup

backlit graphical LCD display

UV protected display

contrast adjustment via keypad

temp. range: -10°C to 60°C

watertight enclosure

8+ hr. rechargable battery

Output

USB with provided cable

PortaLog PC Software

Compatible sensors for the IPM

Portable DO Sensor ( PDO)

The Portable Dissolved Oxygen sensor incorporates optical fluorescent technology, solid state electronics, and a unique side mount element. The InsiteIG PDO sensor is the only portable optical DO sensor that does not require expensive replacement caps. Nitric Oxide does not interfere with the InsiteIG portable sensor.

Specifications

Measuring Range: 0 to 25 ppm

Accuracy: 1% of the reading or .05 ppm, whichever is greater

Repeatability: 0.01 ppm

Response Time: 95% in under 60 seconds

Resolution: 0.01 ppm below 4.00, 0.1 ppm above 4.0

Drift: less than 1% per year

Temp. Range: 0°C to 60°C

20ft sensor cable

sensor connector

Portable Suspended Solids Sensor ( PSS )

The Portable Suspended Solids Sensors incorporate near infrared technology to provide increased dependability of the reading when color changes in the solids occur. Fast, accurate solids readings. There are two sensor ranges available.

Specifications

Measuring Range: 0 to 30,000 mg/l total suspended solids

Accuracy: +/- 5% of the reading or +/- 100 mg/l whichever is greater

Repeatability: +/- 1% of the reading or +/- 20 mg/l whichever is greater

Response Time: 95% in under 60 seconds

Resolution:

1 mg/l below 1000 mg/l,

10 mg/l from 1001 to 9999 mg/l,

100 mg/l above 10,000 mg/l

Drift: less than 1% per year

Temp. Range: 0°C to 60°C

20ft sensor cable

sensor connector

PEH51 Portable Holder (PEH) with Model 51 pH Electrode

The Portable Electrode Holder (PEH) with Model 51 replaceable pH Electrode cartridge comprise the pH sensor, which incorporates embedded electronics, custom geometry, and a field proven cartridge. The embedded electronics in the PEH Holder includes a built-in electrically isolated preamp, which results in reliable digital communications and temperature compensation circuitry. Our flat glass / double reference junction construction yields a field proven cartridge producing long-lasting reliable measurements.

Specifications

Measuring Range: 2 to 12 pH

Temp. Range: 10°C to 60°C

20ft sensor cable

sensor connector

PEH52 Portable Holder (PEH) with Model 52 ORP Electrode

The Portable Electrode Holder with Model 52 replaceable ORP Electrode cartridge comprise the ORP sensor, which incorporates embedded electronics, custom geometry, and a field proven cartridge. Our flat glass / double reference junction construction, yields a field proven cartridge producing long-lasting reliable measurements. The embedded electronics in the PEH Holder includes a built-in electrically isolated preamp, which results in reliable digital communications and temperature measurement circuitry.

Specifications

Measuring Range: +/- 2000mV

Temp. Range: 10°C to 60°C

20ft sensor cable

sensor connector
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan