X-rite Density Meter and Spectrophotometer

Sebelum PPN:
Rp489.999.900 - Rp679.999.900
Spesifikasi
Aperture (mm)1.5, 2, 4 or 6
Battery Lithium Ion (V)3.63 DC
Battery Lithium Ion (mAh)4750
Density Standards StatusA, E, I, T and G
Density Range0.0 D–3.0 D
Communication InterfaceUSB-C; Wi-Fi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With onboard high-resolution camera to power Mantis video targeting technology and a unique Digital Loupe feature, eXact 2 is the ideal choice for printers, converters, and ink suppliers alike. Innovative features like a “two-taps or less” touch-screen interface, Wi-Fi connectivity, and integrated scanning wheels can help you meet quality standards 17% faster than alternative solutions and make even the most color-critical customers happy.

eXact 2 Benefits for Commercial Printers and Packaging Converters
Measure paper and flexible film substrates with a single device.
Zoom in on the measurement area to inspect patches, analyze dot gain, and read plates.
Save an image of a color measurement for compliance.
Get to make-ready color in less time, saving wasted substrate and ink.
Maximize press output across a shift with built-in scanning.
Manage a fleet of devices with real-time insight, firmware downloads, and NetProfiler status updates using X-Rite Link (link to NetProfiler and Link).

eXact 2 Benefits for Ink Suppliers
Clearly communicate color data to printers and converters and formulate fast, accurate recipes.
Prevent wet ink contamination with non-contact measurement.
Formulate and proof inks for a wider variety of substrates, including flexible film, with a switchable polarization filter.
Simultaneously measure all measurement conditions described in ISO 13655:2017: M0, UV included; M1 (methods 1 & 2), D50; M2, UV excluded; M3 – Polarization.
Use the same model for all projects, regardless of substrate.
Formulate accurate ink, use leftover inks and press returns, and reduce waste with close integration with X-Rite’s InkFormulation Software (link to IFS).

Specification:
Calibration Automatic on integrated white reference
Color Differences CIE ∆E* (1976), ∆ECMC, CIE ∆E* (2000), and CIE ∆E* (1994)
Color Spaces CIE L*a*b*, CIE L*C*h°

Complette Package: USB-C cable with Adapter for USB-APower Supply Docking/Charging StationQuick Start Guide Carrying case ISO 90001 certificate.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
BestMatch Feature Yes

Ulasan Produk

Tidak ada ulasan