WTW Spectrophotometer (Alat Uji Absorbansi Cahaya)
#Grup produk P110157386
Sebelum PPN:
Rp189.999.900 - Rp429.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
photoLab® 7100 VIS von 320 – 1100 nm offers the unique combination of systematic and spectral analysis in this class of spectrophotometers: Multi-purpose meters for the use from water analysis and wine industry to research and education. Well-proven and liked is the user guidance even for complex tasks. The brilliant HD color display supports menu-guided operations additionally with colored information and messages.
Barcode support and automatic cuvette recognition
Standard methods such as UVT, SAC, coloration or chlorophyll
Multi-level AQA
Comprehensive programming opportunities
Routine at it’s best
photoLab® 7100 VIS supports fast and affordable routine analysis via barcoded test kits for round and rectangular cuvettes. More than 250 methods are available for waste/drinking water, food & beverage industry as well as production, environmental monitoring or fish farming:
Easy to use: place cuvette, read measurement value
More than 250 test programs for water analysis, galvanics and general lab analytics
Cell and reagent test kits with barcode for automatic program selection
Automatic cuvette and measurement range detection for rectangular cuvettes
Top reliability due to menu guided comprehensive Analytical Quality Assurance - AQA
Measurement “Light” on the road with car battery use
USB and Ethernet-connections for easy update, print to PDF or printer, storage and data export
From Food to Science
Special procedures for environmental and food parameters such as chlorophyll can be executed handy and clearly arranged due to an excellent menu guidance:
Programmed multistep- and multiwavelength methods
Comprehensive programming options for user defined requirements
Spectra and Kinetics measurements
Training of basics and modern photometry in education
photoLab® color: Color measurement instead of color perception
Color determination by means of photometric measurement has increased the accuracy and comparability in general compared to subjective perception of visual color measurement procedures. Color measurement is essential for many applications: from water analysis to food & beverage and quality control in production processes. Color values being a quality factor mostly lie within a certain user-specific tolerance range.
With photoLab® 7000 / 6000 Series and the optional PC-software photoLab® color common measurement procedures can be performed in a handy and neatly arranged way.
photoLab® Data spectral
The optional photoLab® Data spectral offers a GLP-compliant and convenient PC-interface to export, store and transfer data.
Barcode support and automatic cuvette recognition
Standard methods such as UVT, SAC, coloration or chlorophyll
Multi-level AQA
Comprehensive programming opportunities
Routine at it’s best
photoLab® 7100 VIS supports fast and affordable routine analysis via barcoded test kits for round and rectangular cuvettes. More than 250 methods are available for waste/drinking water, food & beverage industry as well as production, environmental monitoring or fish farming:
Easy to use: place cuvette, read measurement value
More than 250 test programs for water analysis, galvanics and general lab analytics
Cell and reagent test kits with barcode for automatic program selection
Automatic cuvette and measurement range detection for rectangular cuvettes
Top reliability due to menu guided comprehensive Analytical Quality Assurance - AQA
Measurement “Light” on the road with car battery use
USB and Ethernet-connections for easy update, print to PDF or printer, storage and data export
From Food to Science
Special procedures for environmental and food parameters such as chlorophyll can be executed handy and clearly arranged due to an excellent menu guidance:
Programmed multistep- and multiwavelength methods
Comprehensive programming options for user defined requirements
Spectra and Kinetics measurements
Training of basics and modern photometry in education
photoLab® color: Color measurement instead of color perception
Color determination by means of photometric measurement has increased the accuracy and comparability in general compared to subjective perception of visual color measurement procedures. Color measurement is essential for many applications: from water analysis to food & beverage and quality control in production processes. Color values being a quality factor mostly lie within a certain user-specific tolerance range.
With photoLab® 7000 / 6000 Series and the optional PC-software photoLab® color common measurement procedures can be performed in a handy and neatly arranged way.
photoLab® Data spectral
The optional photoLab® Data spectral offers a GLP-compliant and convenient PC-interface to export, store and transfer data.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/aqP110157386-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
