K-LAB Spectrophotometer (Alat Uji Absorbansi Cahaya)
#Grup produk P110157304
Sebelum PPN:
Rp149.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Photometrics System | Single Beam Type |
|---|---|
| Light Source | Tungsten Halogen Lamp & Deuterium Lamp |
| Spectral Bandwidth (nm) | 3.0 (190 to 1100) |
| Wavelength Range (nm) | 190 to 1100 |
| Wavelength Display (nm) | 0.1 |
| Wavelength Accuracy (nm) | <±1.5 |
| Baseline Flatness (Abs) | ± 0.003 (220 to 1050 nm) |
| Baseline Stability (abs/hour) | <±0.002 |
| Dimensions (WxDxH) | 433x381x180 |
| Lamp Interchange Wavelength (nm) | 340-410 (Default 370) |
| Maximum Scan Speed (nm/minute) | 4000 |
| Photometric Accuracy (Abs) | ±0.005 (> 1.0) |
| Photometric Range (Abs) | -3 to 3 |
| Power Requirement (Hz) | 50-60 |
| Power Requirement (V) | 100-240 |
| Slew Rate (nm/minute) | About 8800 |
| Stray Lighty (nm) | < 0.05 % Nal at 220, NaNO2 at 340 |
| Transmittance | 0 % to 300 % |
| Wavelength Repeatability (nm) | <± 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OPTIZEN POP offers four measurement modes (Photometric Mode, Quantitative Mode, Spectrum Mode, Kinetics Mode). The user can choose a suitable mode depending on the purpose to measure. The embedded S/W, touch screen interface and application facilitate the use of the device.
Product Details
Offering a help service with a graphic type.
Easily and quickly call up the information that is being measured or analyzed by registering it in you favorites.
Link it with PC by using OPTIZEN VIEW.
The measurement is possible in the optimal condition by checking the equipment’s operation time, lamp warm up condition and accumulated using time in real time.
The measurement monitoring is possible through choosing cell type without entering a mode and easily checking the current cell condition is possible through a change cell type icon according to the cell type condition or position.
Main Characteristics
Checking and recording the temperature at the analysis moment by applying the temperature measurement system.
Offering ARM Cortex™ – A8 processor and supporting basic 16GB storage.
It can measure automatically lots of samples by using Multi Cell.
Supporting convenient voice service and volume control function.
Supporting network printer.
Technical Specifications
Monochromator Czerny-Turner type with 1200 lines/nm blazed grating
Standard cell Holder Autometic Rotary type 8-position Multi-Cell Holder
Display 7 inch color LCD with touch screen;
Operating system(OS) Windows CE
Product Details
Offering a help service with a graphic type.
Easily and quickly call up the information that is being measured or analyzed by registering it in you favorites.
Link it with PC by using OPTIZEN VIEW.
The measurement is possible in the optimal condition by checking the equipment’s operation time, lamp warm up condition and accumulated using time in real time.
The measurement monitoring is possible through choosing cell type without entering a mode and easily checking the current cell condition is possible through a change cell type icon according to the cell type condition or position.
Main Characteristics
Checking and recording the temperature at the analysis moment by applying the temperature measurement system.
Offering ARM Cortex™ – A8 processor and supporting basic 16GB storage.
It can measure automatically lots of samples by using Multi Cell.
Supporting convenient voice service and volume control function.
Supporting network printer.
Technical Specifications
Monochromator Czerny-Turner type with 1200 lines/nm blazed grating
Standard cell Holder Autometic Rotary type 8-position Multi-Cell Holder
Display 7 inch color LCD with touch screen;
Operating system(OS) Windows CE
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8gP110157304-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
