REED Gloss Meter

Sebelum PPN:
Rp54.999.900
Spesifikasi
Multi-Angle Measurement (°)20/ 60/ 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gloss meter is capable of measuring up to 200 gloss units (GU) from 3 different angles. The R7700 is designed to meet international gloss measurement standards (ASTMD523, ASTMD1455, ASTMC584 and ASTMD2457), features a backlit LCD and internal memory capable of storing the last 254 measurements. The R7700 can be used in various applications including; automobile paint inspection, stone & tile manufacturing and paint and ink quality assurance processes.

What's included with the REED R7700

Gloss Meter

AC Adapter

Calibration Standard

Cleaning Cloth

Hard Carrying Case
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features
Compact design allows for one-handed operation
Backlit LCD display
Auto calibration
Internal memory stores last 254 data points
Built-in rechargeable battery
Designed to meet ASTMD523, ASTMD1455, ASTMC584 and ASTMD2457 international standards

Ulasan Produk

Tidak ada ulasan