X-rite Density Meter (Densitometer)

Sebelum PPN:
Rp209.999.900 - Rp449.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X-Rite eXact is extremely flexible, designed to meet your standards and tolerances, no matter how exacting. eXact can be set up to position key menu elements in the order most likely to be needed by individual users, including press operators and operations managers, giving users instant access to the tools they need, often in a single click. This improves operator productivity, removes opportunity for human error, and results in increased color quality, saving time and reducing paper waste.

The eXact scan option can measure short or long strips (up to 112cm / 44 in), supporting a range of print and packaging applications. eXact Scan bundled with eXact InkKeyControl Software is a complete solution for offset litho printers. Bring ink zone controls to your old presses and hold onto them longer. eXact Scan brings productivity to a new level.

Together with the ColorCert: X-Rite edition, eXact Scan allows packaging printers to measure small charts and gain instant visibility on the performance of their operations in real time. Making it easy for brand owners, packaging designers and packaging converters to access data that precisely defines their colors.

X-Rite eXact™ is a next generation handheld color measurement solution that takes into account the new business needs and dynamics of a global supply chain. X-Rite eXact enables printers and packaging converters to truly understand, control and manage color across the entire color network, ensuring the utmost in color accuracy.

Exact - Advanced Edition

X-Rite eXact Advanced: A spectrophotometer that ensures ink labs, quality control labs and manufacturing partners who must achieve the highest quality with the broadest toolset.

Measuring Conditions and Filters

M0: No Filter, UV included

M1: Part 1, first in the industry with D50 (Daylight) through the entire visible spectrum

M2: UV Cutoff Filter, UV excluded

M3: Polarization Filter

Completely Customizable

The X-Rite eXact can be set up to position key elements in the order most likely to be needed by individual users, including press operators and operations managers, giving users instant access to the tools they need, often in a single click, via a color GUI. This improves operator productivity, removes opportunity for human error, and results in increased color accuracy.

BestMatch

With X-rite's eXact’s BestMatch function, press operators can more easily keep ink colors on target even before color shifts are visible. From a single click, operators can see density information as well as recommendations for adjustment of ink to achieve the best match throughout the press run. Integration of multiple Pantone libraries offers an easy way to accurately measure spot colors.

Fast and Easy

Use X-Rite's eXact to quickly measure and understand color and status relative to standards, allowing operators to manage and understand expectations at press, and know what is—and what is not—achievable. With a integrated calibration tile built in, operators can ensure optimum measurement accuracy at all time.

Integrated Across the Color Network

Provides necessary tools to aid in achieving color. When used with NetProfiler 3, eXact can manage and monitor color performance on an enterprise level.

Multiple Printing Technologies

Combined with X-Rite’s Color iQC Print, InkFormulation and PantoneLIVETM, eXact enables the validation and management of specified color across a variety of printing technologies and substrates.



Complette Package: USB cable, Power Supply, CD with software and documentation, Docking/Charging Station, Quick Start Guide, Carrying case.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait