Techkon Density Meter (Densitometer)

Sebelum PPN:
Rp149.999.900 - Rp509.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new TECHKON DENS unifies three devices in one. It is a color reflection densitometer for CMYK color prints, a film transmission densitometer and a high-precision illuminated magnifying glass for the visual control of printing results.

This cost effective entry-level instrument allows everyone to perform a fundamental densitometric quality control on the basis of the reliable high accuracy well-known from all TECHKON instruments.

The DENS indicates densities, dot area and gray balance clearly legible on a large color display. Automatic color and gray balance detection speeds up the measuring. In addition the device is easily operated by only three buttons. The whole measurement is provided in a split of a second.

LED technology, durable and energy-saving, is used as light source. A multi-channel color sensor evaluates the measuring signal guaranteeing inter-instrument agreement with high-class spectrophotometers.

The integrated Li-Ion battery can be recharged very fast via the USB cable on any USB port and delivers energy for a few thousand measurements.

To meet the demands of a printing rooms harsh environment, the compact casing of the DENS is made of solid aluminum and is therefore very robust. Despite its solidity, the DENS nevertheless weights only 330 g and thanks to its ergonomic and elegant design it is more than a user-friendly and precise measurement tool – it is an eye-catcher.

The DENS is an entry level colour densitometer, but it still unifies three devices in one. It is a colour reflection densitometer for CMYK color prints, a film transmission densitometer and a high-precision illuminated magnifying glass for the visual control of printing results.

WHAT IS INCLUDED?
The measurement device
A charger
Manual with ISO 9000 certificate and a two year warranty
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
FEATURES
Cost Effective
This cost effective entry-level instrument allows everyone to perform a fundamental densitometric quality control on the basis of the reliable high accuracy well-known from all Techkon instruments.

Durable And Energy-Saving LED Light Source
A multi-channel color sensor evaluates the measuring signal guaranteeing inter-instrument agreement with high-class spectrophotometers.

Fast To Recharge
The integrated Li-Ion battery can be recharged very fast via the USB cable on any USB port. And you can make 10,000 readings on a single charge.

Elegant Design
The Dens has an ergonomic and elegant design, making it a useful tool for printers that works well and looks great.

Ulasan Produk

Tidak ada ulasan